Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4" to 24", Screw, T25, PK5
Mfr # 40-TX-25-5PK
Zoro # G7444281
product price: $151.99
/pk 5, $30.40/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Screw
- Hex Shank Size 1/4"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 40-TX-25-5PK
- Zoro # G7444281
- UPC # 697099638520
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4"-24 |
Overall Bit Length | 1 1/2 in |
Shank Size | 1/4"-24 |
Point Size | T25 |
Overall Length | 1-1/2" |
Tip Size | T25 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Screw |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Insert Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Screw, Hex Shank Size 1/4 In.-24, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 7/16 6 Point 49.5mm 3/8 Sq. Drive (3440A-7/16)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.0 Grip, SS (GL3X1000L----X0)
- DRILL AMERICA 1/2"-14 NPT HSS 4 Flute Pipe Tap (DWT64008)
- POWERBUILT 1/2" Drive 15Mm Deep Impact Socket (647184)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-20-5PK)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM25)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-20-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (185-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #3, PK5 (403X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T25, 2in, 10Pk (69025)
- Apex Tool Group Screwdrivers and Nutdrivers