Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4" to 24", Screw, PK5
Mfr # 309-2X-5PK
Zoro # G7444306
product price: $41.45
/pk 5, $8.29/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 5F-6R
- Shank Style Screw
- Hex Shank Size 1/4"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 309-2X-5PK
- Zoro # G7444306
- UPC # 697099637998
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5F-6R |
Hex Shank Size | 1/4"-24 |
Overall Bit Length | 1 1/2 in |
Point Size | 5F-6R |
Overall Length | 1-1/2" |
Shank Size | 1/4"-24 |
Tip Size | 5F-6R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Screw |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | Power Tool |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Screw, Hex Shank Size 1/4 In.-24, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in (W-13)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 6"x2"x2 (CF462)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.50 mm (01020010)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-3/8-5PK)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 4mm, PK5 (185-4MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-1/4B-5PK)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- Apex Tool Group Screwdrivers and Nutdrivers