Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4" to 24", Screw, #3, PK5
Mfr # 403X-5PK
Zoro # G7444263
product price: $49.19
/pk 5, $9.84/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Screw
- Hex Shank Size 1/4"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 403X-5PK
- Zoro # G7444263
- UPC # 697099637905
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4"-24 |
Overall Bit Length | 1 1/2 in |
Overall Length | 1-1/2" |
Shank Size | 1/4"-24 |
Point Size | #3 |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Screw |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Power Tool |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Screw, Hex Shank Size 1/4 In.-24, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- BIG HORN Multi Use Rule and Gage (19207)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- WILLIAMS Williams Duckbill Pliers, Short Nose, 8" (PL-149C)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No4 To (170-4)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM15)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-15-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 3/8", Hex, 1/8", 1-3/8" (SZ-10-A)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- URREA Power Bit, Squ #2 1-15/16" (13054)
- Apex Tool Group Screwdrivers and Nutdrivers