Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # AM-04-6-5PK
Zoro # G7444141
product price: $223.99
/pk 5, $44.80/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-04-6-5PK
- Zoro # G7444141
- UPC # 697099637134
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Point Size | 1/8" |
Overall Length | 6" |
Shank Size | 1/4" |
Tip Size | 1/8" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/8 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010MHT)
- PROTO Ratchet Repair Kit for 1AF39, 1/4 Dr (J4749RK)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-06-08)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/32", PK5 (185-3X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/32", 7/8" (SZ-11-A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-15-5PK)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 10Mm Fm (M-10MM43)
- APEX TOOL GROUP Bit 7/16 Hex Drv Power No5/16 (170-5/16)
- EAZYPOWER Security Tee Star, Size T15, 6" (79503/B)
- Apex Tool Group Screwdriver Bits