Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # AM-03-6-5PK
Zoro # G7444175
product price: $225.99
/pk 5, $45.20/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/32 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-03-6-5PK
- Zoro # G7444175
- UPC # 697099638278
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/32 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Overall Length | 6" |
Shank Size | 1/4" |
Point Size | 3/32" |
Tip Size | 3/32" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Power Tool |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/32 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 11" Locking Clamp (D055310)
- MILWAUKEE TOOL SDS-MAX SLEDGE 2"Tile Chisel (48-62-4258)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 18 in (192-631-10)
- HHIP 12mm R8 Round Collet (3903-0122)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-5PK)
- APEX TOOL GROUP Power Bit, SAE, 12 to 24mm, Screw, PK5 (55-TX-25-5PK)
- APEX TOOL GROUP Bit (HTS-5)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (446-22TX)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", PK5 (185-6X-5PK)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- Apex Tool Group Screwdrivers and Nutdrivers