Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 493-BI-5PK
Zoro # G7444464
original price:
$33.39
14% off
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 493-BI-5PK
- Zoro # G7444464
- UPC # 697099126928
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Point Size | #3 |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Power Tool |
Impact Rated | Yes |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #43 (C23171)
- 5.11 Tool Belt, Buckle Belt, Black, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W (PB1563)
- DRILL AMERICA 11/16"x1" Carbide Tipped Annular Cutter (CTC5-530-119)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (212-2-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-PZDX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/32", PK5 (185-3X-5PK)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-8MM-5PK)
- VEGA Hex 1/2 Power Bit x 2" - 7/16 Hex Shank (350H3264A)
- Apex Tool Group Screwdriver Bits