Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 492-FX-5PK
Zoro # G7445252
original price:
$39.89
16% off
new price: $33.39
/pk 5, $6.68/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Frearson
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 492-FX-5PK
- Zoro # G7445252
- UPC # 697099021278
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Frearson |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Power Tool |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Frearson, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#6, 5/8-11, 1-3/4in (31350)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- GREENLEE Cable Puller Sheave, Hook, 6 In (650)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 9/16 Fm (3318)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 6F-8R, 1" (445-2X)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", PK5 (185-2.5MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15X-5PK)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-5PK)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- Apex Tool Group Screwdrivers and Nutdrivers