Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 492-AR-5PK
Zoro # G7445286
original price:
$13.55
10% off
new price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 492-AR-5PK
- Zoro # G7445286
- UPC # 697099282952
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/4 in |
Point Size | #2 |
Overall Length | 1-15/16" |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
For Use With | Power Tool |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- PELICAN Lid Organizer for 1510 (1519)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491X-5PK)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (440-3125X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 3-1/16" (M-488-1PK)
- DEWALT Insert Bit, 1/4In, Hex, 9/64In, 1In (50 Pack) (DWA1HX964IRB)
- Apex Tool Group Screwdriver Bits