Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 492-A-PZDX-5PK
Zoro # G7444945
original price:
$10.99
15% off
new price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 492-A-PZDX-5PK
- Zoro # G7444945
- UPC # 697099283027
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/4 in |
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 2-3/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Power Tool |
Finish | Unfinished |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 16 mm Universal Impact Socket (5-5316)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- MONTI BRISTLE BLASTER Bevel Gear Set (Quantity Of Two) (10MT30576)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 4 (C63223)
- APEX TOOL GROUP Recess Bit Apex (HTS-4A)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-4MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/64", 1", PK5 (185-9X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3-3/32" (M-497-1PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8" (SZ-7-4MM)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T70, 1-9/16" (SZ-TX-70-A-1PK)
- BEST WAY TOOLS Bit Screwdriver T6 Torx (86190)
- Apex Tool Group Screwdriver Bits