Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 491I-5PK
Zoro # G7445426
original price:
$18.62
12% off
new price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 491I-5PK
- Zoro # G7445426
- UPC # 697099282273
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Point Size | #1 |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
For Use With | Power Tool |
Impact Rated | Yes |
Finish | Unfinished |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 9-3/4 Long 8-Pc Hook Pick (17990)
- URREA 1/2" drive hexagonal bit impactsocket 17MM (7441-17M)
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- WILLIAMS CDI Combo Ratchet Wrench Set, 25 pcs. (MWS-1126NRC)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- APEX TOOL GROUP Apex Bit Power (5 Lbs Ea) (AN-05)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-50IPX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-30IPX-5PK)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- Apex Tool Group Screwdrivers and Nutdrivers