Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 49-B-TX-15-5PK
Zoro # G3083114
original price:
$46.89
7% off
new price: $43.15
/pk 5, $8.63/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T15
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 49-B-TX-15-5PK
- Zoro # G3083114
- UPC # 697099638964
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | T15 |
Tip Size | T15 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Item | Power Bit |
Impact Rated | Yes |
For Use With | Power Tool |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE All-Hard Hacksaw Blade 32TPI 12X1/2X.025 (AE47K)
- CLEVELAND Thread Mill (C95039)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 7/16" (1214RCF)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-15IPX-5PK)
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 10F-12R, 1", PK5 (445-4X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-10-5PK)
- VEGA T-30 TORX Driver Bit 6in (1150T30A)
- Apex Tool Group Screwdriver Bits