Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 328-MX-5PK
Zoro # G7546454
original price:
$48.59
20% off
new price: $38.39
/pk 5, $7.68/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 6F-8R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 328-MX-5PK
- Zoro # G7546454
- UPC # 697099638568
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6F-8R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 1/2 in |
Overall Length | 6-1/2" |
Point Size | 6F-8R |
Shank Size | 1/4" |
Tip Size | 6F-8R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Impact Rated | Yes |
Finish | Unfinished |
Item | Power Bit |
SAE or Metric | SAE |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 6F-8R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (43709)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- MILWAUKEE TOOL M12 3/8” Drill/Driver (2407-20)
- CLEVELAND Chucking Reamer, 1/16" Size, HSS, Spiral (C29273)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-10IPX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-10-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-50-5PK)
- Apex Tool Group Screwdriver Bits