Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 328-1X-5PK
Zoro # G7444184
product price: $61.25
/pk 5, $12.25/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 4F-5R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 328-1X-5PK
- Zoro # G7444184
- UPC # 697099636748
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4F-5R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Point Size | 4F-5R |
Overall Length | 6" |
Shank Size | 1/4" |
Tip Size | 4F-5R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | Unfinished |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 4F-5R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032M)
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT (RNHT-25 KIT)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (4LXG3)
- KRAFT TOOL Carpet Seam Roller (FC532)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- APEX TOOL GROUP Bit (HTS-5)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/16", PK5 (185-4X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-H-5PK)
- APEX TOOL GROUP Power Bit 1/4 In Hex Power Drive (AM-3MM)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- Apex Tool Group Screwdrivers and Nutdrivers