Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 327-5X-5PK
Zoro # G7444552
original price:
$48.63
7% off
new price: $44.99
/pk 5, $9.00/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 10F-12R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 327-5X-5PK
- Zoro # G7444552
- UPC # 697099638179
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10F-12R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Point Size | 10F-12R |
Shank Size | 1/4" |
Tip Size | 10F-12R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
For Use With | Power Tool |
Item | Power Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 10F-12R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- GEARWRENCH 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 20" (69-550G)
- FACOM Adj. Wrench, Ins., 8", 1-1/8" Cap., Chrome (FA-113.8TAVSE)
- RIDGID Pin, Pivot (24208)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 14mm Hex, PK5 (SZ-5-7-14MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No25 (440-TX-25X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No8 To (170-8)
- EAZYPOWER Insert Bit, 1/4", Square Recess, #2, PK250 (00210)
- Apex Tool Group Screwdriver Bits