Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 327-20X-5PK
Zoro # G7444586
product price: $27.29
/pk 5, $5.46/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 5F-6R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 327-20X-5PK
- Zoro # G7444586
- UPC # 697099128403
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5F-6R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | 5F-6R |
Tip Size | 5F-6R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Finish | Unfinished |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- KODIAK CUTTING TOOLS .0285 HSS Chucking Reamer Straight Flute Straight Shank (5472555)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T3244C)
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T27, 1-1/4", PK5 (480-TX-27X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 3/16" (AM-06-4)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15X-5PK)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- Apex Tool Group Screwdriver Bits