Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 325-1X-5PK
Zoro # G7444071
product price: $35.19
/pk 5, $7.04/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 4F-5R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 325-1X-5PK
- Zoro # G7444071
- UPC # 697099636229
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4F-5R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 5 in |
Overall Length | 5" |
Point Size | 4F-5R |
Shank Size | 1/4" |
Tip Size | 4F-5R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 4F-5R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 5 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/4" x 2" (HML.2-3/4)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-10-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-1/4B-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (445-3X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-B-PZDX-5PK)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM25)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (265-6-5PK)
- VEGA Hex 7/64 Insert Bit x 1 (125H0764A)
- Apex Tool Group Screwdrivers and Nutdrivers