Shop All Screwdriver Bits
This Product is Discontinued
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5 (Discontinued)
Mfr # 324-5X-5PK
Zoro # G7444026
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 10F-12R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 324-5X-5PK
- Zoro # G7444026
- UPC # 697099636458
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10F-12R |
Hex Shank Size | 1/4" |
Overall Bit Length | 4" |
Overall Length | 4" |
Shank Size | 1/4" |
Point Size | 10F-12R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
For Use With | Power Tool |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 10F-12R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.