Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 324-000X-5PK
Zoro # G7444087
original price:
$72.99
6% off
new price: $68.39
/pk 5, $13.68/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 1F-2R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 324-000X-5PK
- Zoro # G7444087
- UPC # 697099636175
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1F-2R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 4 in |
Point Size | 1F-2R |
Shank Size | 1/4" |
Overall Length | 4" |
Tip Size | 1F-2R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
For Use With | Power Tool |
Item | Power Bit |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 1F-2R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fixed Base for 1617/18 Series Routers (RA1161)
- KRAFT TOOL EZY-Tilt Float Bracket, 2 Hole (CC290)
- TEKTON 1/4 Inch Drive x 12 mm Universal Joint Socket (SHD08112)
- ATD TOOLS ATD Tools 864 16 In. Straight Needle Nose Pliers (ATD-864)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2-ACR2X-250PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-8-5PK)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 10Mm Fm (M-10MM11)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 12mm Hex, PK5 (SZ-5-7-12MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CR-5PK)
- VEGA Tri-Wing 2 Insert Bit x 1 (125TW02)
- Apex Tool Group Screwdrivers and Nutdrivers