Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 323-0X-5PK
Zoro # G7443974
original price:
$44.99
10% off
new price: $40.49
/pk 5, $8.10/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 3F-4R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 323-0X-5PK
- Zoro # G7443974
- UPC # 697099074786
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3F-4R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Point Size | 3F-4R |
Overall Length | 3" |
Shank Size | 1/4" |
Tip Size | 3F-4R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 3F-4R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 19/64 (CXDSR2969AP)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T30, 2in. (68230)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (440-TX-07X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No25 (440-TX-25X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (185-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-5/16-ACR-5PK)
- VEGA Torx 40 Power Bit x 2" - 7/16 Hex Shank (350T40A)
- Apex Tool Group Screwdrivers and Nutdrivers