Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 322-OOOLX-5PK
Zoro # G7464003
product price: $54.15
/pk 5, $10.83/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 2F-3R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 322-OOOLX-5PK
- Zoro # G7464003
- UPC # 697099637264
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2F-3R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/32 in |
Point Size | 2F-3R |
Overall Length | 2-3/32" |
Shank Size | 1/4" |
Tip Size | 2F-3R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Finish | Unfinished |
For Use With | Power Tool |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 2F-3R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/32 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909CB)
- WESTWARD 3/4 in Drive Impact Socket 60 mm Size 6 pt Deep Depth, Black Oxide (21WL53)
- ASTRO PNEUMATIC NANO RATCHET 1/2" DR IN 3/8" BODY (AO91210)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-20X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 5/16", 1-13/16" (630PT-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 14F-16R, PK5 (445-6X-5PK)
- EAZYPOWER Hex Power Bit, 5/32", 2" Hex (13215)
- Apex Tool Group Screwdriver Bits