Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 320-5X-5PK
Zoro # G7446275
product price: $22.85
/pk 5, $4.57/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 10F-12R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 320-5X-5PK
- Zoro # G7446275
- UPC # 697099264873
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10F-12R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Point Size | 10F-12R |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Tip Size | 10F-12R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Finish | Unfinished |
For Use With | Power Tool |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
If you are looking for the right tool to fasten or remove screws, the Apex 320-5X-5PK Power Bit is just what you need. The hex power drive will ensure that your job gets done quickly and efficiently. With a hex power drive, this screwdriver bit fits in most cordless drills and impact drivers. It has an overall length of 1 15/16 in., with a 1/4" hex shank size. This S2 steel bit features an uncoated finish and 10F-12R point size. Its 10F-12R point size means it can be used with both flat head and Phillips screws. The Apex 320-5X 5PK Power Bit is the convenient tool that will get your work done faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITE INTERNATIONAL Infinite Innovations UV002500 Adjustable Battery Hold Down (158582)
- BIG HORN Digital Electronic Outside Micrometer 0-1 Inch Large LCD (19204)
- IRWIN Tap and Die Set, 41 pc, High Carbon Steel (24606)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", PK5 (AM-MT-2-5PK)
- APEX TOOL GROUP Power Bit, SAE, 10 to 32mm, Screw, PK5 (502-AX-5PK)
- APEX TOOL GROUP Slotted Standard Apex No. 3 (445-3-15X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BI-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R (L-320X)
- Apex Tool Group Screwdriver Bits