Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 320-2X-5PK
Zoro # G7445566
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 5F-6R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 320-2X-5PK
- Zoro # G7445566
- UPC # 697099264743
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5F-6R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Shank Size | 1/4" |
Point Size | 5F-6R |
Overall Length | 1-15/16" |
Tip Size | 5F-6R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Power Tool |
Impact Rated | Yes |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-7/64 (52471)
- GEARWRENCH 6mm 90T 12 PT Combi Ratchet Wrench (KDT86906)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- OLFA Snap-Off Utility Knife Snap-Off, 5 in L (300)
- APEX TOOL GROUP Bit (HTS-5)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #4 Phillips, PK5 (834-5PK)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AX-5PK)
- BONDHUS Insert Bit, 14mm, Hex, 6" (43684)
- Apex Tool Group Screwdrivers and Nutdrivers