Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 265-6-5PK
Zoro # G2899592
original price:
$129.00
22% off
new price: $99.45
/pk 5, $19.89/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size #6
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 265-6-5PK
- Zoro # G2899592
- UPC # 697099633556
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Point Size | #6 |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Tip Size | #6 |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
For Use With | Power Tool |
Finish | Unfinished |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #6, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0083)
- BOSCH Vacuum Cleaner Hose Adapter, 8-1/2" L (VX450)
- MILWAUKEE TOOL M12™ Brushless 2" Planer (2524-20)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491I-5PK)
- APEX TOOL GROUP Recess Bit Apex (HTS-4A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2-ACR2X-250PK)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 7Mm Fma (7MM11)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-08-8-5PK)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A)
- Apex Tool Group Screwdrivers and Nutdrivers