Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 170-3/8B-5PK
Zoro # G7444744
product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 3/8 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 170-3/8B-5PK
- Zoro # G7444744
- UPC # 697099638056
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Point Size | 3/8" |
Overall Length | 1-1/4" |
Tip Size | 3/8" |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | Power Tool |
Impact Rated | Yes |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 3/8 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Dead Blow Hammer, 48 oz., 14 (55314)
- DEWALT Staple Gun, Manual, Heavy Duty, Narrow Crwn (DWHTTR130LH)
- MOODY TOOL General Hand Tool Kit, No. of Pcs. 30 (59-0245)
- EAZYPOWER Phillips Impact Bit, No. 2, 12" (35795/B)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T27, 1-1/4", PK5 (480-TX-27X-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 14mm, 7/8" (SZ-7-14MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BI-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 5/16", 1-13/16" (630PT-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (212-1-5PK)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T20, 3-1/2in. (66320)
- Apex Tool Group Screwdriver Bits