Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 170-10-ACR-5PK
Zoro # G3254833
product price: $37.55
/pk 5, $7.51/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set ACR
- Fastening Tool Tip Size #10
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 170-10-ACR-5PK
- Zoro # G3254833
- UPC # 697099632528
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | #10 |
Tip Size | #10 |
Details
Application - Tools | Power |
Bit Style | Torq-Set ACR |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Power Tool |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size #10, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (1UKL1)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-D (C18032)
- HYDE 1" Lifetime 2-Edge Replacement Scraper Blade (11000)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-CX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (212-3-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-30-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- EAZYPOWER Security Tee Star, Size T25, 2" (73256/B)
- Apex Tool Group Screwdriver Bits