Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R
Mfr # NL-320X
Zoro # G3157165
original price:
$33.11
32% off
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 5F-6R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # NL-320X
- Zoro # G3157165
- UPC # 697099095255
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5F-6R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Point Size | 5F-6R |
Tip Size | 5F-6R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Finish | Unfinished |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (4LXK9)
- DAYTON Dust Collector, 550 CFM Max Flow, 3/4 hp, 1 Phase (3AA30)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 29/64 (41629)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-FX-5PK)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-4MM-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 4Mm H (AM-4MM-6)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- APEX TOOL GROUP 1/4 Female Square Drive (M-825)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 7/32 in. Hex, PK5 (SZ-13-5PK)
- VEGA Square 2 Insert Bit x 1" 2Pc (125R2C)
- Apex Tool Group Screwdriver Bits