Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, 3/16"
Mfr # AM-06-4
Zoro # G7559264
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-06-4
- Zoro # G7559264
- UPC # 697099303909
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 4 in |
Shank Size | 1/4" |
Overall Length | 4" |
Point Size | 3/16" |
Tip Size | 3/16" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Impact Rated | Yes |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/16 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Black Oxide Finish (J4749HTCBL)
- WIHA Insulated Tool Set, 10 pc. (32867)
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-10-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-320X)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T60, 1-9/16", PK5 (SZ-TX-60-A-5PK)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-8MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (492-CX-100PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-5PK)
- EAZYPOWER Security Tee Star, Size T15, 6" (79503/B)
- Apex Tool Group Screwdrivers and Nutdrivers