Shop All Screwdriver Bits
Apex Tool Group
Power Bit, Metric, 1/4", PK5
Mfr # AM-6MM-4-5PK
Zoro # G7444017
original price:
$210.00
12% off
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 6 mm
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # AM-6MM-4-5PK
- Zoro # G7444017
- UPC # 697099638650
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 4 in |
Point Size | 6mm |
Overall Length | 4" |
Shank Size | 1/4" |
Tip Size | 6.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Impact Rated | Yes |
SAE or Metric | Metric |
Finish | Unfinished |
For Use With | Power Tool |
Item | Power Bit |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 6 mm, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 4 in, Metric, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY LONG NOSE PLIERS 6"" FJ (84-031W)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, COLLET NUT (74071)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5561)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 2.00"L, Steel (GN4C2000T5---21)
- APEX TOOL GROUP Recess Bit Apex (HTS-4A)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, T20, PK5 (40-TX-20-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (492-CX-100PK)
- APEX TOOL GROUP 5Mm Hex Power Drive 1/4 (AM-5MM)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10-H-5PK)
- VEGA Hex 9/64 Power Bit x 2-3/4 (170H0964A)
- Apex Tool Group Screwdrivers and Nutdrivers