Shop All Screwdriver Bits
Apex Tool Group
Power Bit, Metric, 1/4", PK5
Mfr # AM-3MM-5PK
Zoro # G7445365
product price: $50.75
/pk 5, $10.15/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3 mm
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-3MM-5PK
- Zoro # G7445365
- UPC # 697099637844
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Overall Length | 1-15/16" |
Point Size | 3mm |
Shank Size | 1/4" |
Tip Size | 3.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
For Use With | Power Tool |
SAE or Metric | Metric |
Item | Power Bit |
Material | S2 Steel |
Description
This Apex AM-3MM-5PK Power Bit is a high-quality screwdriver bit. It is the perfect tool for working with power tools. The hex shank on this power bit fits most drills and drivers, making it a versatile choice. Made of S2 steel, the bits are very durable and resistant to corrosion. They have an overall length of 1 15/16 in., a 3mm point size and a 1/4" hex shank size. If you need to work with power tools, this Apex Power Bit will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2MT HSS Lathe Center (DEWX714-2HS)
- KRAFT TOOL Economy All Steel Mortar Pan (BC212E)
- DEWALT Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, Titanium Nitride Coating (DWA1786IR)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-10-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10-H-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-10-5PK)
- VEGA Hex 3/16 Power Bit x 3-1/2 (190H1264A)
- Apex Tool Group Screwdrivers and Nutdrivers