Shop All Screwdriver Bits
Apex Tool Group
Power Bit, Metric, 1/4", PK5
Mfr # AM-2MM-5PK
Zoro # G7445356
product price: $49.59
/pk 5, $9.92/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 2 mm
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-2MM-5PK
- Zoro # G7445356
- UPC # 697099633136
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Point Size | 2mm |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Tip Size | 2.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Item | Power Bit |
SAE or Metric | Metric |
Finish | Unfinished |
Impact Rated | Yes |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 2 mm, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, Metric, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-12)
- WIHA Insulated Phillips Screwdriver #0 Round (32100)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- STARRETT Bi-Metal Hacksaw Blades24 TPI, 2 Pack (KBS1224-2)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-3-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-H-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 9/16", 7/8", SS (SZ-18-A)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No9/64 (185-10X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- Apex Tool Group Screwdrivers and Nutdrivers