Shop All Nut Setters and Bit Holders
Apex Tool Group
Nutsetter, 1/4" Hex, 6" L, Steel, Unfinished
Mfr # M6N-0808-6
Zoro # G2582824
original price:
$33.29
9% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 6 in
- Material Alloy Steel
- Bit Style Magnetic Nutsetter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # M6N-0808-6
- Zoro # G2582824
- UPC # 697099632603
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 6 in |
Point Size | 7/16" |
Overall Nutsetter Length | 6 in |
Nutsetter Hex Size | 1/4 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Yes, Magnetized Tip Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Apex
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/4" Drive Micrometer Torque Wrench(600Ftlb) (641434)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65805)
- DRILL AMERICA Bridge (Construction) Reamer 15/16" Magnetic Hex Shank Bridge Reamer (KFDRB15/16HEX-MAG)
- PRIME-LINE 8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set (DD65901)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3", PK100 (M-490-100PK)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel (MDA-10)
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 4" (UG-M-490-4)
- APEX TOOL GROUP Hex Power Drive 1/4 (SD-2052-10)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 6" L, Steel, Unfinished (M6N-0810-6)
- VEGA INDUSTRIES Nutsetter, 7Mm Mag Nutsetter x 2-9/16 (165MN07M)
- Apex Tool Group Nut Setters and Bit Holders