Shop All Nut Setters and Bit Holders
Apex Tool Group
Nut Setter 1/4 Male Hex Drv 7
Mfr # M6N-0814-3
Zoro # G0664618
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 7/16"
- Shank Size 1/4"
- Overall Length 3 in
- Material Alloy Steel
- Bit Style Magnetic Nutsetter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # M6N-0814-3
- Zoro # G0664618
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Shank Size | 1/4" |
Overall Length | 3 in |
Point Size | 21/32" |
Fastening Size | 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Material | Alloy Steel |
Bit Style | Magnetic Nutsetter |
Measurement Type | SAE |
Drive Type | Hex |
Finish | Unfinished |
Number of Pieces | 1 |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Nutsetter |
Number of Nutsetters Included | 1 |
Magnetized Tip | Yes |
Slide to Clean | No |
Features | Durable Design |
Measurement System | English/Imperial |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 3 in, Impact Rated Yes, Magnetized Tip Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Apex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Chrome, No Burn, 12x3-1/2" (CF491PF)
- GYROS 14 mm-1 mm High speed steel Metric Plug Tap (91-21063)
- SUMNER Mul T Square, SS, 29 x 9, 45 & 90 Deg (790030)
- DRILL AMERICA 7/16" Cobalt Chucking Reamer (DWRRCO7/16)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 4" (UG-M-490-4)
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- APEX TOOL GROUP Male Hex Drive With 3/8 Male (EX-370)
- APEX TOOL GROUP Magnetic Isolated Bit Holder, 1/4", Hex (CAEBH2C)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0810-2)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- HHIP 1/2 X 1-1/8 X 6" Right Hand Turning & Cut-Off Tool Holder (2206-0500)
- Apex Tool Group Screwdrivers and Nutdrivers