Shop All Nut Setters and Bit Holders
Apex Tool Group
Nut Setter 1/4 Male Hex Drv 5
Mfr # 6B-0810
Zoro # G0664539
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5/16"
- Shank Size 1/4"
- Overall Length 3-1/4"
- Material Proprietary Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 6B-0810
- Zoro # G0664539
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" |
Overall Length | 3-1/4" |
Point Size | 1/2" |
Details
Material | Proprietary Steel |
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Nut Setter 1/4 Male Hex Drv 5 |
SAE or Metric | SAE |
Description
Nut Setter 1/4 Male Hex Drv 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 24T, T-Shank (06268)
- WESTWARD Ratcheting Wrench, Combination, Metric, 8m (54PP46)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- KIPP Adjustable Handle Size: 3, 5/16-18X30, Plastic, Yellow RAL 1021, Comp: Steel (K0269.3A316X30)
- APEX TOOL GROUP Bit 1/4 Hex Drive Power No 046 (R-320X)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 3 (6B-0812)
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 2-5/8" (M-838)
- APEX TOOL GROUP 3 1/4X1/4 Hex Dr Nut Setter 6Pt (M6N-0808-3)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 1-3/4" L, Steel (MDA-08)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 4" L, Steel, Unfinished (M6N-0808-4)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- Apex Tool Group Screwdrivers and Nutdrivers