Shop All Nut Setters and Bit Holders
Apex Tool Group
Nut Setter 1/4 Male Hex Drv 1
Mfr # M6N-0816-2
Zoro # G0664627
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Shank Size 1/4"
- Material Alloy Steel
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # M6N-0816-2
- Zoro # G0664627
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Shank Size | 1/4" |
Overall Length | 2 in |
Point Size | 3/4" |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/2 in |
Details
Material | Alloy Steel |
Bit Style | Magnetic Nutsetter |
Measurement Type | SAE |
Drive Type | Hex |
Finish | Unfinished |
Number of Pieces | 1 |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Nutsetter |
Features | Durable Design |
Magnetized Tip | Yes |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Measurement System | English/Imperial |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Apex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617.1-10-M20X1.5-AK Indexing Plunger (617.1-10-M20X1.5-AK)
- HHIP 1-1/4" C Collared Keyway Bushing (2006-1318)
- ELESA Zinc-plated steel threaded stud, ERX.63 p-5/16-18x1/2-C2 (ERX-p (inch sizes))
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 2-3/4" (M-835)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-15/16" (QR-M-490-A)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 1-3/4" L, Steel (MDA-08)
- APEX TOOL GROUP 1/4In Hex Drive Nutsetter 1/4In-2In-7 (M6N-0808-2)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 6" L, Steel, Unfinished (M6N-0810-6)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3", PK100 (M-490-100PK)
- PROSKIT Magnetic Nut Setter, 6" L 1/4 (SK-P41150)
- Apex Tool Group Nut Setters and Bit Holders