Shop All Screwdriver Bits
Apex Tool Group
No 2 Phillips Power Bit- 35
Mfr # 492-BI
Zoro # G3621375
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Overall Length 3-1/2"
- For Use With Quick-Release (QR Series) Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 492-BI
- Zoro # G3621375
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Length | 3-1/2" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
For Use With | Quick-Release (QR Series) Chucks |
Item | No 2 Phillips Power Bit- 35 |
SAE or Metric | SAE |
Finish | Proprietary Steel and Heat Treat Process |
Description
No 2 Phillips Power Bit- 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617.1-5-M10X1-AKN-NI Indexing Plunger (617.1-5-M10X1-AKN-NI)
- HHIP 4-1/2 X 1/2 X 1/2 Pivot Head Knurling Tool (2220-0005)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-ACR-5PK)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 5mm, 7/8" (SZ-7-5MM)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34212)
- Apex Tool Group Screwdrivers and Nutdrivers