Shop All Tool Chests & Cabinets
Apex Tool Group
Mobile Work Station, 11 Drawer, Black/Orange, Steel, 42 in W x 25 in D x 41 in H
Mfr # 83169
Zoro # G6893714
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,037.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Color Black/Orange
- Material Steel
- Includes Casters
- Features Charging Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 83169
- Zoro # G6893714
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 25 in |
Height | 41 in |
Details
Item | Mobile Work Station |
Number of Drawers | 11 |
Color | Black/Orange |
Material | Steel |
Includes | Casters |
Features | Charging Station |
Description
42 11-Drawer Mobile Work Station Org Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver 3/32 in Round (5110000001)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 18 x 1-1/4, 10TPI (3811805)
- KNIPEX 3 Piece Plier Wrench Set Ergonomic Handle (9K 00 80 45 US)
- BETA Mobile Roller Cabinet 8 Drawers, Light Grey (RSC24IT/8-G)
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- KENNEDY Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest (520B)
- BETA Tool Storage, 8 Drawer, Gray (055000212)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H893)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- Apex Tool Group Tool Chests & Cabinets