Shop All Nut Setters and Bit Holders
Apex Tool Group
Magnetic Nutsetter, 1/4" Hex Drive, 3"
Mfr # M6N-0811-3
Zoro # G1925207
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 11/32"
- Shank Size 1/4"
- Overall Length 3 in
- Material Proprietary Steel
- Bit Style Magnetic Nutsetter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # M6N-0811-3
- Zoro # G1925207
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 11/32" |
Shank Size | 1/4" |
Overall Length | 3 in |
Point Size | 9/16" |
Details
Material | Proprietary Steel |
Bit Style | Magnetic Nutsetter |
Measurement Type | SAE |
Drive Type | Hex |
Finish | Light Oil |
Number of Pieces | 1 |
Impact Rated | No |
Item | Hex Nutsetter |
SAE or Metric | SAE |
Description
Hex Nutsetter, Overall Length 3 in, Impact Rated No, Finish Light Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Combo Wrench Set, 11 pcs., 1/4-7/8" (17327)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/8x10" (55032)
- CLESCO W-22T Nut Lock Wheel Adapter (W-22T)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T8 (80171)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3" (M-490-OR)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel (MDA-10)
- APEX TOOL GROUP 3/8 Dr 1/2 Hex 6 Point Impact (3016)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0808-2)
- APEX TOOL GROUP An06 Apex Hex Driver Bit (AN-06)
- QUALTOOL Bit Holder, Mag, Hex Drv, 3"L (MBH 1/4)
- Apex Tool Group Nut Setters and Bit Holders