Shop All Nut Setters and Bit Holders
Apex Tool Group
Magnetic Isolated Bit Holder, 1/4", Hex
Mfr # CAEBH2C
Zoro # G801834276
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Number of Pieces 1
- Impact Rated Yes
- Overall Bit Length 3 in
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CAEBH2C
- Zoro # G801834276
- UPC # 697099342564
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Overall Bit Length | 3 in |
Hex Shank Size | 1/4 in |
Details
Number of Pieces | 1 |
Impact Rated | Yes |
Item | Magnetic Isolated Bit Holder 1/4" x 3" |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
Application - Tools | Impact |
Fastening Tool Item | Covered Bit Holder |
Bit Retainer Type | Retaining Ring |
Description
Magnetic Isolated Bit Holder 1/4 In. x 3 In., Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Yes, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F5/8)
- LENOX Replacement Blade for 3ZJG1 (12127R1B)
- MORSE 1-13/16" Bi-Metal Hole Saw (MHS29)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 1-3/4" L, Steel (MDA-08)
- APEX TOOL GROUP Bit 1/4 Hex Drive Power No 046 (R-320X)
- APEX TOOL GROUP Apex Nutsetter 1/4 Mhd 5/16 Female Hex 5 (M6N-0810-5)
- APEX TOOL GROUP Mag Bit-Holder 1/4 Inch Hex Drive (M-490-10)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4503)
- Apex Tool Group Nut Setters and Bit Holders