Shop All Internal Retaining Rings
Apex Tool Group
Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish
Mfr # KD1351
Zoro # G802124246
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Self-Locking Push-On
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # KD1351
- Zoro # G802124246
- UPC # 821710135154
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal Self-Locking Push-On |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50868)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04110.120.0030)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.037.0001)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 55 PK (08559)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK (WHM-225)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (HO-187SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 54 mm Bore Dia., 10 PK (M36050.054.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/8 in Bore Dia. (HO-137SS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia., 200 PK (212RIBP)
- Apex Tool Group Internal Retaining Rings