Shop All Internal Retaining Rings
Apex Tool Group
Internal Retaining Ring, Steel, Plain Finish
Mfr # KD1022
Zoro # G902486763
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # KD1022
- Zoro # G902486763
- UPC # 821710102200
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01300)
- KIPP Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0870.220X80)
- REDHEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel, 50 PK (12370)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.688 in Bore Dia., 1000 PK (68RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (HO-237SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 9 in Bore Dia. (U36050.900.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 18 mm Bore Dia., 50 PK (DHO-18ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 63 mm Bore Dia., 10 PK (M36050.063.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 67 mm Bore Dia., 5 PK (M36050.067.0001)
- Apex Tool Group Internal Retaining Rings