Shop All Screwdriver Bits
Apex Tool Group
Insert Bit, #2
Mfr # 492-B-SFX
Zoro # G3621287
Sold in multiples of 25 for $136.25
$136.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Sel-O-Fit
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 492-B-SFX
- Zoro # G3621287
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Point Size | #2 |
Details
Bit Style | Sel-O-Fit |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- KLEIN TOOLS Glow Rod, Hi-Flex, 15 Foot, Pk/3 (50159)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Tap Set (DWT60778)
- OTC Indexing Pry Bar Set, Pieces 3, Steel (7175)
- APEX TOOL GROUP Torq Set Bit 5/16 1 Oz (212-1/4A-ACR)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-15IPX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (212-3-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8" (SZ-7-4MM)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T60, 1-9/16", PK5 (SZ-TX-60-A-5PK)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEPHMIX3)
- Apex Tool Group Screwdrivers and Nutdrivers