Shop All Screwdriver Bits
Apex Tool Group
Insert Bit, #1
Mfr # 491-C-SFX
Zoro # G5229108
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Sel-O-Fit
- Shank Style Hex Power Drive
- Overall Length 6"
- Shank Size 1/4"
- Point Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 491-C-SFX
- Zoro # G5229108
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Shank Size | 1/4" |
Point Size | #1 |
Details
Bit Style | Sel-O-Fit |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 31 Piece Hex Key Set, DWHT70265 (DWHT70265)
- PANDUIT 8 1/4 in Crimper 20 to 14 AWG (CT-1000)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- URREA 1000V R-series screwdriver set 5PC (9700C)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20-H-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No.2.H (HTN-B-2)
- APEX TOOL GROUP 1/4 Hex Power Drive Bit 9Size 15Mm (AM-1.5MM)
- APEX TOOL GROUP Bit 1/4 Hex Drive Insert # 3 S (950-3X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-2X-5PK)
- EAZYPOWER Square Recess Bit, R3, 6" (79389)
- Apex Tool Group Screwdriver Bits