Shop All Impact Socket Adapters
Apex Tool Group
Impact Socket Adapter Set, Hex, 3pcs
Mfr # CAVAD2R-3
Zoro # G801866468
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 7/8 in
- Finish Black Oxide
- Drive Type Impact, Power
- Measurement Type SAE
- Output Drive Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CAVAD2R-3
- Zoro # G801866468
- UPC # 697099340126
- Country of Origin China
- Category Impact Socket Adapters
Dimensions
Overall Length | 1 7/8 in |
Container Width | 1/2 in |
Container Height | 1 in |
Input Drive Size | 1/4 in |
Output Drive Size | 1/4 in, 3/8 in, 1/2 in |
Container Length | 3 1/2 in |
Details
Finish | Black Oxide |
Drive Type | Impact, Power |
Measurement Type | SAE |
Output Drive Shape | Square |
Includes | (1) Plastic Rail |
Non-Sparking | No |
Item | Impact Socket Adapter Set |
Input Drive Shape | Hex |
Impact Rated | Yes |
Input Drive Gender | Male |
Number of Pieces | 3 |
Container Features | Refillable Bit Rail, Removable Rail, Universal Fit |
Material | Chrome Molybdenum Alloy |
Container Type | Plastic Bit Organizer |
Locking | Yes |
Output Drive Gender | Male |
Insulated | No |
Description
Impact Socket Adapter Set, Black Oxide, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male, Output Drive Shape Square, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Gender Male, Locking Yes, Overall Length 1 7/8 in, Impact, Power, Insulated No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26308)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 625ft-lbs Max Rev Torque, Super Duty (232TGSL)
- APEX TOOL GROUP 1/2F X 3/8M Impact Adapter (84643)
- APEX TOOL GROUP Impact Drive Socket Adapter, 1/4", Male (CAVAD216)
- APEX TOOL GROUP Impact Drive Socket Adapter, 3/8", Male (CAVAD224)
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- CENTURY DRILL & TOOL Impact Socket Adapter, 1/2 Square, 2in. (68583)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- WRIGHT TOOL 1" Drive Impact Universal Joint (8800)
- Apex Tool Group Impact Socket Adapters