Shop All Impact Socket Adapters
Apex Tool Group
Impact Drive Socket Adapter, 3/8", Male
Mfr # CAVAD224
Zoro # G801866079
original price:
$4.95
16% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 7/8 in
- Finish Black Oxide
- Output Drive Size 3/8 in
- Input Drive Shape Hex
- Locking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CAVAD224
- Zoro # G801866079
- UPC # 697099340171
- Country of Origin China
- Category Impact Socket Adapters
Dimensions
Overall Length | 1 7/8 in |
Output Drive Size | 3/8 in |
Input Drive Size | 1/4 in |
Details
Finish | Black Oxide |
Input Drive Shape | Hex |
Locking | Yes |
Measurement Type | SAE |
Number of Pieces | 1 |
Non-Sparking | No |
Impact Rated | Yes |
Item | Impact 3/8" Drive Socket Adapter |
Output Drive Shape | Square |
Input Drive Gender | Male |
Includes | (1) Socket Adapter |
Output Drive Gender | Male |
Insulated | No |
Drive Type | Impact, Power |
Material | Chrome Molybdenum Alloy |
Description
Impact 3/8 In. Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive 3/8, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Impact, Power, Input Drive 1/4 in (M) 6-Point, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E252)
- KODIAK CUTTING TOOLS .193 HSS Chucking Reamer Straight Flute Straight Shank (5475459)
- BIG HORN T-Bolt - 1/4-20 x 2-1/4, PK 5 (19764-5PK)
- APEX TOOL GROUP Impact Drive Socket Adapter, 1/4", Male (CAVAD216)
- APEX TOOL GROUP Impact Socket Adapter Set, Hex, 3pcs (CAVAD2R-3)
- APEX TOOL GROUP 1/2F X 3/8M Impact Adapter (84643)
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- PROTO #5 Drive Impact Drive Adapter (J09902)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- SUNEX 1" Drive Impact Socket Adapter SAE (5303)
- Apex Tool Group Impact Socket Adapters