Shop All Nut Setters and Bit Holders
Apex Tool Group
Hts-2 1/4 Dr Socket Special
Mfr # HTS-2
Zoro # G0664548
original price:
$30.14
6% off
new price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 1 in
- Material Aluminum, Plastic, Stainless Steel, Steel
- Bit Style High Torque
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # HTS-2
- Zoro # G0664548
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Tip Size | #2 |
Details
Material | Aluminum, Plastic, Stainless Steel, Steel |
Bit Style | High Torque |
Measurement Type | SAE |
Drive Type | square |
Finish | Unfinished |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Hts-2 1/4 Dr Socket Special |
Replaceable Insert | No |
Tip Style | Square |
For Screw Type | Square |
Description
Hts-2 1/4 Dr Socket Special, Replaceable Insert No, SAE, Tip Size #2, Tip Style Square, Overall Length 1 in, Drive Size 1/4 in, Socket Depth Not Applicable, For Screw Type Square, Aluminum, Plastic, Stainless Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 4.5 In, 19 Pc (1VXK4)
- IRWIN Hand Chisel, 1/4 In. x 3-5/8 In. (1768772)
- WRIGHT TOOL Bit Replacement 3/8" Drive Standard Impa (32B04B)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 1-13/16" L, Steel (MDA-12)
- APEX TOOL GROUP Hex Power Drive 1/4 (SD-2052-10)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- APEX TOOL GROUP Magnetic Isolated Bit Holder, 1/4", Hex (CAEBH2C)
- APEX TOOL GROUP An06 Apex Hex Driver Bit (AN-06)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 6" L, Steel, Unfinished (M6N-0810-6)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- Apex Tool Group Screwdrivers and Nutdrivers