Shop All Nut Setters and Bit Holders
Apex Tool Group
Hex Power Drive Size 5/3
Mfr # AM-05-3
Zoro # G0664609
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5/32"
- Overall Length 3"
- Material Proprietary Steel
- Bit Style Socket Head Bit
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-05-3
- Zoro # G0664609
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/32" |
Overall Length | 3" |
Details
Material | Proprietary Steel |
Bit Style | Socket Head Bit |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Hex Power Drive Size 5/3 |
SAE or Metric | SAE |
Description
Hex Power Drive Size 5/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 7/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC437)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- URREA L-handle 1"X30" (5886)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- APEX TOOL GROUP Covered Magnetic Bit Holder, 1/4"Hex (CAUGBQ2D)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 3/8 Male (EX-370-2)
- APEX TOOL GROUP 3/8 Impact Driver Phillips Style (833PT)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- APEX TOOL GROUP 3 1/4X1/4 Hex Dr Nut Setter 6Pt (M6N-0808-3)
- APEX TOOL GROUP Bit 1/4 Hex Drive Power No 046 (R-320X)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4682)
- Apex Tool Group Nut Setters and Bit Holders