Shop All Multi-Bit Screwdrivers
Apex Tool Group
Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 8-1/2 in
Mfr # 24BITKIT-1PK
Zoro # G7548904
original price:
$115.93
8% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 8-1/2 in
- Bit Style Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R)
- Material Tool Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 24BITKIT-1PK
- Zoro # G7548904
- UPC # 697099636670
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 8-1/2 in |
Sizes Included | Hex 5/64 in , 3/32 in , 7/64 in , 1/8 in , 9/64 in , Phillips #1, #2, #3, Pozidriv(R) #1, #2, Robertson Square Recess 3/32 in , 1/8 in , Slotted 3F-4R, 4F-5R, 6F-8R, 8F-10R, 10F-12R, Torx(R) T10, T15, T20, T25, T27, T30, T40 |
Description
The Apex 24BITKIT-1PK Hex, Phillips, Pozidriv, Robertson Square Recess, Slotted, Torx Multi-Bit Screwdriver Set contains a complete range of screwdrivers for any project. It has 26 pieces in total and can tackle hex bolts, slotted screws and more. This set comes with a magnetic bit retainer that keeps your bits organized so you can find the right one when you need it. The multi-bit screwdriver set has all the major types of bits to handle various fasteners, including hex bolts, slotted screws and torx bolts. With an overall length of 8 1/2", this screwdriver set is compact enough to fit into tight spaces without compromising on control or comfort. As an essential part of your tool kit, the Apex 24BITKIT-1PK Hex, Phillips, Pozidriv, Robertson Square Recess, Slotted Torx Multi-Bit Screwdriver Set gives you all the options you need to get through your next project in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- MILWAUKEE TOOL 5/16 in. SAE Combination Wrench (45-96-9410)
- BIG HORN Brass Router Template Guide I.D. 11/32 Inch O.D. 7/16 Inch Replaces Porter Cable 42027 (19661)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (474-3)
- APEX TOOL GROUP 8-1/2 in, Drive Size: 1/4 in , Num. of pieces:1 (M-1500-P)
- PRIME-LINE WORKPRO 1299696 41 Piece Ratcheting Screwdriver Set, Chrome Vanadium Steel Single Pack (1299696)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Steel, 15 pcs (48-22-2915)
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 14 (CMHT68004)
- KLEIN TOOLS Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece (32559)
- PRIME-LINE 24 Piece Screwdriver Set, Full Size and Precision Drivers 1 Set (DD65910)
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- Apex Tool Group Multi-Bit Screwdrivers