Shop All Hand Ratchets
Apex Tool Group
Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 1/4" Drive Tang, 7"L
Mfr # 81015T
Zoro # G105976252
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 81015T
- Zoro # G105976252
- UPC # 99575010156
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
The gearwrench 90-tooth ratchets have a 4 swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds asme torque performance requirements, delivering one of the strongest ratchets on the market. These gearwrench ratchets help you get it done. features: 90-tooth gear delivers a 4 swing arc to turn a fastener in tight confines teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces dual material comfort grip handle enclosed head design for extreme resistance to dirt infiltration precision engineered high strength pawl for increased durability highly visible on/off markings on the head bright, full polish chrome finish easily wipes clean and resists corrosion meets or exceeds asme specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Recip Saw Blade Set, w/Recip Saw Blade, 9 (49-22-1110, 48-00-5026)
- MAKITA 4-1/2" x 16" Pointed Spade, 3/4" Hex (751107-A)
- KO-KEN Ratchet Handle 24 teeth 200mm Metal Handle 3/8 Sq. Drive (3749N)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J07525)
- APEX TOOL GROUP Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 3/8" Drive Tang, 11"L (81266T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- APEX TOOL GROUP 3/4" Drive 24 Geared Teeth Teardrop Head Style Hand Ratchet, 19-3/4" L, Chrome Finish (81400)
- APEX TOOL GROUP Gearwrench® 90 Tooth Stubby Flex Head Teardrop Ratchet with 3/8" Drive Tang, 5"L (81212T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet W/ 1/2" Drive Tang, 24"L (81372T)
- APEX TOOL GROUP RATCHET EXTRA LONG 3/8" DR 120XP (GWR81269)
- GEARWRENCH 3/8" Drive 90 Tooth Compact Head Ratchet - 8.4" (81220T)
- Apex Tool Group Hand Ratchets