Shop All Hand Ratchets
Apex Tool Group
Gearwrench® 90 Tooth Flex Head Teardrop Ratchet Set With 1/4" & 3/8" Drive Tang, 2 Piece
Mfr # 81216T
Zoro # G605988502
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Apex Tool Group
- MFR # 81216T
- Zoro # G605988502
- UPC # 99575012167
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
The gearwrench 90-tooth ratchets have a 4 swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds asme torque performance requirements, delivering one of the strongest ratchets on the market. These gearwrench ratchets help you get it done. features: 90-tooth gear delivers a 4 swing arc to turn a fastener in tight confines teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces 6 position flexible head provides access for hard to reach fasteners enclosed head design for extreme resistance to dirt infiltration precision engineered high strength pawl for increased durability highly visible on/off markings on the head bright, full polish chrome finish easily wipes clean and resists corrosion meets or exceeds asme specifications
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
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- DRILL AMERICA 5/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/16)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet with 3/8" Drive, 13"L (81267T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 1/2" Drive Tang, 24"L (81363T)
- APEX TOOL GROUP RATCHET EXTRA LONG 3/8" DR 120XP (GWR81269)
- APEX TOOL GROUP Gearwrench® 90 Tooth Stubby Flex Head Teardrop Ratchet with 3/8" Drive Tang, 5"L (81212T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 3/8" Drive Tang, 11"L (81266T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- ERICKSON 1-1/4 In. x 12 Ft. 833 Lb. Long Handle Heavy-Duty Ratchet Strap, 2PK (34412)
- Apex Tool Group Sockets & Ratchets