Shop All Hand Ratchets
Apex Tool Group
Gearwrench® 90 Tooth Dual Material Teardrop Ratchet with 3/8" Drive Tang, 9"L
Mfr # 81208T
Zoro # G905988943
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 81208T
- Zoro # G905988943
- UPC # 99575012082
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
The gearwrench 90-tooth ratchets have a 4 swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds asme torque performance requirements, delivering one of the strongest ratchets on the market. These gearwrench ratchets help you get it done. features: 90-tooth gear delivers a 4 swing arc to turn a fastener in tight confines teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces dual material comfort grip handle enclosed head design for extreme resistance to dirt infiltration precision engineered high strength pawl for increased durability highly visible on/off markings on the head bright, full polish chrome finish easily wipes clean and resists corrosion meets or exceeds asme specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (533217)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- APEX TOOL GROUP Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 3/8" Drive Tang, 11"L (81266T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 1/2" Drive Tang, 24"L (81363T)
- APEX TOOL GROUP 3/4" Drive 24 Geared Teeth Teardrop Head Style Hand Ratchet, 19-3/4" L, Chrome Finish (81400)
- APEX TOOL GROUP RATCHET EXTRA LONG 3/8" DR 120XP (GWR81269)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet with 3/8" Drive, 13"L (81267T)
- WELLER Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (CX6PT25)
- Apex Tool Group Sockets & Ratchets